missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, 0.5M, Chem Lab™
Click to view available options
Quantity:
1 L
10 L
20 L
Unit Size:
1 L
10 L
20 L
Specifications
Specifications
| pH | >12 |
| Color | Colorless |
| Concentration | 20g NaOH/l H2O = 0.5 N (±0.001/20°C) |
| Density | 1.02g/mL |
| Solubility Information | Soluble in Water |
| Quantity | 1 L |
| Odor | Odorless |
| Physical Form | Liquid |
Safety and Handling
Product Identifier
- Sodium hydroxide 0.5 mol/l
- Warning
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : sodium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction