missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Solid Crate
Click to view available options
Capacity (Metric):
40 L
60 L
Dimensions (L x W x H):
600 x 400 x 200 mm
600 x 400 x 300 mm
Color:
Gray
White
Unit Size:
Each
Description
- 600 x 400 solid crate.
- Highly shock, breakage and vertical lateral load resistant.
- For use on markets, in chocolate factories and in cake shops and bakeries.
- Extremely wide temperature range, -40°C to +90°C.
- Lid optional.
Specifications
Specifications
| Capacity (English) | 10.6 gal. |
| Capacity (Metric) | 40 L |
| Closure Type | None |
| Color | Gray |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Dimensions (L x W x H) | 600 x 400 x 200 mm |
| Length (Metric) | 600 mm |
| Length (English) | 23.6 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction