missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Sonorex™ Super RK Series Titanium Stabilized Ultrasonic Baths
Description
- SweepTec™ for permanent sound field oscillation
- LCT-transducers - working frequency of 35 kHz
- All units are CE-marked
- Degree of protection IP 32
- Timer for 1-15 minutes or continuous operation
- Very long life due to the extraordinarily high solidity of the tank made of welded 2mm titanium stabilized stainless steel
- Excellent for technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications
Specifications
| Amperage | 7.7 A |
| Material | Stainless Steel |
| Voltage | 230 V |
| Capacity (Metric) | 45 L |
| Dimensions (D x W x H) Interior | 500 x 300 x 300 mm (LxWxD) |
| Electrical Requirements | 140w, 7.7A, 230V |
| Model | RK 1028CH |
| Wattage | 140 w |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?