missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ 5 mm Spinner Turbine for Bruker Systems, RT

Product Code. 15368618 Shop All SP Scienceware Products
Click to view available options
Diameter (Metric) Outer:
5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15368618

Brand: Wilmad-LabGlass™ 660000050

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Glass tube, piston and vacuum adaptor

5mm Spinner Turbine, for room temperature use.

  • Causes less probe insert damage by better insert sample control
  • Tachometer strip now with foil protection for improved life span
  • Longer upper barrel stabilizer easily identified by 3mm yellow band
  • Limited VT operation possible of +40° C above ambient
  • Can be mixed with originals during sample changer operation
  • Susceptibility matched to the originals
    • Application Temperature: Ambient ± 25 °C
    • Description:5mm Spinner Turbine, for Room Temperature Use
    • Weight: 13g

Specifications

For Use With (Equipment) Bruker Systems
Length (Metric) 3.81 cm
Material Fiberglass
Product Type Spinner Turbine
Diameter (Metric) Outer 5 mm
Field Strength 300 MHz
Length (English) 8 in.
Model STB-5
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.