missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Polypropylene Sterilizing Tray Covers

Product Code. 15664328 Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
12 x 8 x 1 in.
19 x 10.5 x 1 in.
20.3 x 15.5 x 1 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15664328

Brand: Bel Art™ H162590000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Corrosion-proof polypropylene plastic trays and covers (sold separately). Bel Art™ Polypropylene Sterilizing Trays have rounded corners for easy cleaning and smooth, tapered sides for stacking.

  • Corrosion-proof polypropylene
  • Rounded corners for easy cleaning and smooth, tapered sides for stacking.
  • Covers are 3.2 mm (0.125 in.) thick with a 25.4 mm (1 in.) skirt that fits snugly over the rim of the tray
  • Steam autoclavable at 121°C (250°F)

Specifications

Capacity (Metric) 5 L
Dimensions (L x W x H) 12 x 8 x 1 in.
Color White
Height (Metric) 2.54 cm
Length (Metric) 30.5 cm
Material Polypropylene
Type Tray Cover
Width (Metric) 20.3 cm
For Use With Cover fits 5L Sterilizing Tray, Mfr. No. H162600000
Length (English) 12 in.
Height (English) 1 in.
Shape Rectangular
Thickness 3.2 mm
Width (English) 8 in.
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.