missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ BASIC Dispenser
Description
- Solid PTFE encased
- With finger guard and volume setting system
Specifications
Specifications
| Capacity (Metric) Media | 200 mL |
| Description | Replacement Piston for OPTIFIX BASIC Dispenser |
| Capacity (Metric) | 200 mL |
| For Use With (Equipment) | OPTIFIX BASIC Dispenser |
| No. per Case | 1 |
| No. per Pack | 1 |
| Product Type | Spare parts for Dispensers |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?