missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ SOLVENT Dispenser

Product Code. 10026081
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
30 mL
50 mL
100 mL
200 mL
300 mL
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10026081

Brand: Poulten & Graf GmbH 101 00144

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ SOLVENT Dispenser comes with a finger guard and volume setting system.

  • Made of glass
  • With finger guard and volume setting system

Specifications

Capacity (Metric) Media 30 mL
Description Piston for OPTIFIX SOLVENT Dispenser
Capacity (Metric) 30 mL
No. per Case 1
No. per Pack 1
Product Type Spare part for bottle top dispenser
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.