missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ SOLVENT Dispenser
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
30 mL
50 mL
100 mL
200 mL
300 mL
500 mL
Unit Size:
Each
Description
- Made of glass
- With finger guard and volume setting system
Specifications
Specifications
| Capacity (Metric) Media | 30 mL |
| Description | Piston for OPTIFIX SOLVENT Dispenser |
| Capacity (Metric) | 30 mL |
| No. per Case | 1 |
| No. per Pack | 1 |
| Product Type | Spare part for bottle top dispenser |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction