missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ Absorbents Maintenance Kit
Click to view available options
:
SA-AFA Alternate Part Number
Description
SA-AFA is a combination of a 2-ply, grey, heavy weight, bonded and perforated universal sorbent roll (76 cm x 46 m, perfed every 76 cm) that absorbs industrial liquids including oils, water, solvents, and coolants, and a nitrile rubber anti-fatigue base mat (82 x 152 cm).
- Special design provides buoyancy for basic fatigue relief.
- Silicone free allowing mat to be used in vehicle painting facilities.
- High quality nitrile rubber makes the anti-fatique mat oil resistant.
- Designed to keeps workers safe while protecting the floor from oils and other industrial liquids.
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 48.872 gal. |
| Capacity (Metric) | 185 L |
| Type | Absorbent Maintenance Kit |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Process, Warehouse and Logistics |
| Includes | 1 x Perforated Roll of 76 cm x 46 m and 1 x Anti-fatigue Base Mat of 82 x 152 cm |
| Model | Absorbent Rug and Mat |
| Alternate Part Number | SA-AFA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction