missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Alnico magnets encapsulated in FDA grade, USP Class VI PTFE coating
- Superior chemical compatibility
- Autoclavable
- Manufactured in registered ISO 9001:2015 facility, as verified by SGS certification
Octagon:
- Multi-faceted shape provides greater surface area and added turbulence for more vigorous, thorough mixing compared to smooth surface of cylindrical bars
Polygon:
- Absence of pivot ring allows stir bar to stay close to bottom of vessel enabling scraping of solids and coupling with magnetic SpinDrive
Elliptical:
- Contoured egg shape ideal for use in round-bottom vessels/flasks to ensure complete mixing
- Fits:
- 20 x 10 mm fits 10, 25, 50 and 100 mL flasks
- 25 x 13 mm fits 100 and 200 mL flasks
- 32 x 16 mm fits 300 and 500 mL flasks
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | SGS |
| Description | Magnetic |
| Includes | 2 of each size |
| Coating | PTFE |
| Diameter (Metric) | 8 mm, 8 mm, 8 mm |
| Length (Metric) | 25, 29, 38 mm |
| Quantity | 6 Pk., 20 Pk./Cs. |
| Shape | Octagon |
| Type | Stir Bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?