missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ SpinPak PTFE Magnetic Stirring Bar Assortment

Product Code. 17334670 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric):
20, 25, 32 mm
25, 29, 38 mm
25, 30, 40 mm
Diameter (Metric):
10, 13, 16 mm
8 mm, 8 mm, 8 mm
Shape:
Elliptical
Octagon
Polygon
Unit Size:
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shape unitSize
17334670 20, 25, 32 mm 10, 13, 16 mm Elliptical Pack of 6
17314670 25, 29, 38 mm 8 mm, 8 mm, 8 mm Octagon Pack of 6
17324670 25, 30, 40 mm 8 mm, 8 mm, 8 mm Polygon Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17334670 Supplier SP Bel-Art™ Supplier No. F371650000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used in conjunction with a magnetic stirring plate, Spinbar™ stir bars enable uniform, consistent and thorough mixing of chemical solutions, Choose from octagonal, polygon or elliptical bars

  • Alnico magnets encapsulated in FDA grade, USP Class VI PTFE coating
  • Superior chemical compatibility
  • Autoclavable
  • Manufactured in registered ISO 9001:2015 facility, as verified by SGS certification

Octagon:

  • Multi-faceted shape provides greater surface area and added turbulence for more vigorous, thorough mixing compared to smooth surface of cylindrical bars

Polygon:

  • Absence of pivot ring allows stir bar to stay close to bottom of vessel enabling scraping of solids and coupling with magnetic SpinDrive

Elliptical:

  • Contoured egg shape ideal for use in round-bottom vessels/flasks to ensure complete mixing
  • Fits:
    • 20 x 10 mm fits 10, 25, 50 and 100 mL flasks
    • 25 x 13 mm fits 100 and 200 mL flasks
    • 32 x 16 mm fits 300 and 500 mL flasks

Specifications

Autoclavable Autoclavable
Certifications/Compliance SGS
Description Magnetic
Includes 2 of each size
Coating PTFE
Diameter (Metric) 10, 13, 16 mm
Length (Metric) 20, 25, 32 mm
Quantity 6 Pk., 20 Pk./Cs.
Shape Elliptical
Type Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.