missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ LO-tox™ Spirit-filled Partial Immersion Laboratory Thermometer

Manufactured to traceable standards and comes with a blue non-roll top and safety suspension ring. Brannan™ LO-tox™ Spirit-filled Partial Immersion Laboratory Thermometer is a mercury free general purpose/stirring thermometers with a low toxicity brown spirit filling. This filling enables accurate temperature readings to be taken above 300°C.

€ 4.15 - € 19.60

Specifications

For Use With (Application) General use
Includes Brannan non roll end cap
Material Glass
Immersion Length 76 mm
View More Specs

Products 7
Product Code Brand Temperature Range (Metric) Subdivision Length (Metric) Accuracy Price Quantity & Availability  
Product Code Brand Temperature Range (Metric) Subdivision Length (Metric) Accuracy Price Quantity & Availability  
13018593
View Documents Promotion Details
Brannan™
44/802/8
-20°C to +110°C 1°C 305 mm ±1 at 35°C
€ 11.20
Each
View alternative products
Save Up to 
»
Estimated Shipment: 17-05-2024
to see stock.
Add to basket
 
13008593
View Documents Promotion Details
Brannan™
44/800/8
-10°C to +50°C 0.5°C 305 mm ±0.5 at 35°C
€ 13.30
Each
View alternative products
Save Up to 
»
Estimated Shipment: 23-05-2024
to see stock.
Add to basket
 
11907341
View Documents Promotion Details
Brannan™
44/804/8
-10°C to +260°C 1°C 405 mm ±2 at 90°C
€ 5.30
Each
View alternative products
Save Up to 
»
Estimated Shipment: 23-05-2024
to see stock.
Add to basket
 
12319359
View Documents Promotion Details
Brannan™
44/815/0
-10°C to +300°C 1°C 305 mm ±2 at 90°C
€ 19.60
Each
View alternative products
Save Up to 
»
Estimated Shipment: 07-05-2024
to see stock.
Add to basket
 
13068593
View Documents Promotion Details
Brannan™
44/814/0
-10°C to +330° C 2°C 305 mm ±2 at 90°C
€ 19.60
Each
View alternative products
Save Up to 
»
Estimated Shipment: 07-05-2024
to see stock.
Add to basket
 
15689025
View Documents Promotion Details
Brannan™
44/802/9
-20°C to +110°C 0.5°C 305 mm ±1.0 at 35° C This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15639035
View Documents Promotion Details
Brannan™
44/826/8
-10°C to +360° C 2.0°C 305 mm ±2.0 at 90°C This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Manufactured to traceable standards and comes with a blue non-roll top and safety suspension ring. Brannan™ LO-tox™ Spirit-filled Partial Immersion Laboratory Thermometer is a mercury free general purpose/stirring thermometers with a low toxicity brown spirit filling. This filling enables accurate temperature readings to be taken above 300°C.

Mercury free general purpose/stirring thermometers with a low toxicity brown spirit filling.
  • Brown spirit filling enables accurate temperature readings to be taken above 300°C.
  • Each thermometer is manufactured to traceable standards
  • Comes with a blue non-roll top and safety suspension ring.
Specifications

Specifications

General use
Brannan non roll end cap
Glass
76 mm
Videos
SDS
Documents

Documents

Product Certifications