missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Squibb Borosilicate Glass Separatory Funnels

Product Code. p-8662000
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 10032554

Brand: Witeg™ 2 626 001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Witeg™ Squibb Borosilicate Glass Separatory Funnels are used in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.

  • Acc. to Squibb
  • Borosilicate glass
  • Detachable PTFE stopcock
  • Pear form

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Joint Number ST 29/32
Length (Metric) Stem 100mm
Stopcock Yes
Stopper Material PTFE
Stopper Number ST 29/32
Product Type Separatory Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.