missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Stacking and Nesting Perforated Crate

Product Code. 17968951
Click to view available options
Color:
Beige, Transparent
Blue
Brick Red
Gray
Green
Red
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17968951

Brand: Gilac™ G156724

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stacking and Nesting Perforated Crate is lightweight and easy to grab hold of thanks to practical, ergonomic integrated handles.

  • Stacking and nesting perforated crate.
  • Lightweight.
  • Easy to grab hold of thanks to practical, ergonomic integrated handles.
  • Stackable up to 2 m.
  • 1/2 turn with direction indicator for stacking and nesting.

Specifications

Capacity (English) 7.4 gal.
Capacity (Metric) 28 L
Closure Type None
Color Beige, Transparent
Material HDPE
Shape Rectangular
Product Type Crate
Stackable Yes
Dimensions (L x W x H) 600 x 380 x 155 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 380 mm
Width (English) 15 in.
Height (Metric) 155 mm
Height (English) 6.1 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.