missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Stainless Steel Angled Tip Watchmaker Forceps
Use B Braun™ Stainless Steel Angled Tip Watchmaker Forceps as an integral tool in a surgical toolkit.
€ 27.80 - € 42.50
Specifications
Tip Style | Angled |
---|---|
No. per Pack | 1 Pack |
Material | Stainless Steel |
Length (Metric) | 110 mm |
Product Type | Forceps, Watchmaker |
Product Code | Brand | Width (Metric) Tip | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Tip | Price | Quantity & Availability | |||||
10094647
|
B Braun™
BD331R |
0.15 mm |
€ 33.70
Each |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
10039374
|
B Braun™
BD329R |
0.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10630951
|
B Braun™
BD330R |
0.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stainless steel
- Angled tip
- Watchmaker style
Specifications
Angled | |
Stainless Steel | |
Forceps, Watchmaker |
1 Pack | |
110 mm | |
Forceps, Watchmaker |