missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel Beakers With Spout
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Outer | 80 mm |
| Capacity (Metric) | 500 mL |
| Material | Stainless Steel |
| Height (Metric) | 110 mm |
| Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction