missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amsta Rostfritt Stainless Steel Chem-Tech Container - Acid Proof With Lid
Click to view available options
Capacity (Metric):
15 L
30 L
40 L
50 L
Unit Size:
Each
Pack of 10
Description
- Highest quality in stainless steel.
- Acid proof 316L/1.4404.
Specifications
Specifications
| Product Type | Pail |
| Capacity (Metric) | 30 L |
| Color | Silver |
| Material | Stainless Steel (316L) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction