missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel Columns
Click to view available options
Length (Metric):
150 mm
250 mm
Column Type:
Ion Exchange
Reversed Phase
Particle Size:
5 μm
9 μm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| For Use With | General Purpose |
| Length (Metric) | 150 mm |
| Max. Pressure | 5000 psi (345 bar) |
| Mobile Phase Compatibility | 2.0 to 7.5 |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Quantity | 1 Ea. |
| Temperature | 60°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction