missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Stainless Steel Curved Tip Splinter Forceps
Description
- Curved tip
- Stainless steel
- Splinter style
Specifications
Specifications
| Product Type | Forceps, Splinter |
| Material | Stainless Steel |
| Quantity | 1 Pack |
| Tip Style | Curved |
| Length (Metric) | 115 mm |
| Width (Metric) | 4.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?