missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Stainless Steel Double Spatula

Product Code. 10419042
Click to view available options
Length (Metric):
150 mm
185 mm
210 mm
Unit Size:
Each

Product Code. 10419042

Brand: Schneider Gerd™ 8304

Only null left
Add to basket
Edge
Add to basket

Use this spatula for a variety of general laboratory applications. Schneider Gerd™ Stainless Steel Double Spatulas are ideal for use with a wide range of compounds.

  • Spatulas are ideal for working with powders, stirring and mixing
  • Perfect for miniscule amounts of chemicals
  • Two end shapes offer increased versatility
  • Polished stainless steel implements are effortlessly cleaned and corrosion resistant

Specifications

Product Type Double Ended Spatula
Width (Metric) 11 mm
Material Stainless Steel
Length (Metric) 210 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.