missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel Double Spatula
Click to view available options
Length (Metric):
150 mm
185 mm
210 mm
Unit Size:
Each
Description
- Spatulas are ideal for working with powders, stirring and mixing
- Perfect for miniscule amounts of chemicals
- Two end shapes offer increased versatility
- Polished stainless steel implements are effortlessly cleaned and corrosion resistant
Specifications
Specifications
| Product Type | Double Ended Spatula |
| Width (Metric) | 9 mm |
| Material | Stainless Steel |
| Length (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction