missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Stainless Steel Drawer Racks
Click to view available options
Dimensions (L x W x H):
570 x 144 x 224 mm
570 x 144 x 250 mm
709 x 144 x 224 mm
Array:
4 x 3
4 x 4
5 x 4
For Use With (Equipment):
For box 50 mm
For box 75 mm
Unit Size:
Each
Description
- Manufactured from stainless steel
- Easy to clean polished surface
- Robust construction for long life
- Cabinet slide-ins without pull-out stop
- For all Cryo Boxes format 130 x 130 mm, 133 x 133 mm and 136 x 136 mm
- Supplied individually
Specifications
Specifications
| Dimensions (L x W x H) | 709 x 144 x 224 mm |
| For Use With (Application) | Cryo box storage |
| For Use With (Equipment) | For box 50 mm |
| Quantity | 1/pk |
| Array | 5 x 4 |
| Material | Stainless Steel |
| Type | Drawer Rack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction