missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Stainless Steel Flowmeter Kit with Valve
Click to view available options
Airflow Rate:
1 LPM
18 LPM
7 LPM
Unit Size:
Each
Specifications
Specifications
| Type | Flowmeter Kit |
| Airflow Rate | 1 LPM |
| Connections | 1/8 in. NPT (F) |
| Height (Metric) | 108 mm |
| Internal Part Material | Stainless Steel |
| Length (Metric) | 25 mm |
| Precision | ±5% |
| Scale | Full scale |
| Temperature (Metric) | 65°C |
| Valve | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction