missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths
Description
Facilitates ultrasonic applications and simultaneously protects oscillating tank and parts to be cleaned. Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths are manufactured from stainless steel.
- Available for a wide range of tank capacities
- Available in a range of mesh sizes
- Excellent for the cleaning of technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications
Specifications
| Type | Basket Insert |
| For Use With (Equipment) | Ultrasonic Bath, RK 106 |
| Height (Metric) | 215 mm |
| Material | Stainless Steel |
| Width (Metric) | 50 mm |
| Model | K6 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?