missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths
Click to view available options
Model:
K08
K10
K14
K14B
K28
K28C
K2CL
K3
K5
K50C
K6
K6BL
K6L
k1
For Use With (Equipment):
Ultrasonic Bath
Ultrasonic Bath, RK 102 CH
Ultrasonic Bath, RK 1028 C/CH
Ultrasonic Bath, RK 1028/H / DT 1028 / H, DL 1028 H
Ultrasonic Bath, RK 1050 CH RK 1050 CH
Ultrasonic Bath, RK 106
Ultrasonic Bath, RK 156 BH, DK 156 BP
Ultrasonic Bath, RK 156 RK 156
Ultrasonic Bath, RK 514 BH, DK 514 BP
Ultrasonic Bath, RK 514/H
Ultrasonic Bath, RK 52 CH
Ultrasonic Bath, RK/DT 103 H
Ultrasonic Bath, RK/DT 31 / H
Ultrasonic Bath, RK/DT 510 / 510 H / 510 H-RC, DL 510 H
Unit Size:
Each
Description
Facilitates ultrasonic applications and simultaneously protects oscillating tank and parts to be cleaned. Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths are manufactured from stainless steel.
- Available for a wide range of tank capacities
- Available in a range of mesh sizes
- Excellent for the cleaning of technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications
Specifications
| Type | Basket Insert |
| For Use With (Equipment) | Ultrasonic Bath, RK 52 CH |
| Height (Metric) | 40 mm |
| Length (Metric) | 120 mm |
| Material | Stainless Steel |
| Width (Metric) | 110 mm |
| Dimensions (L x W x H) | 120 x 110 x 40 mm |
| Model | k1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction