missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Measure Jug - Acid Proof Without Lid, Graduated

Product Code. p-200113435
Click to view available options
Capacity (Metric):
0.5 L
1 L
1.5 L
2 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30284978

Brand: Amsta Rostfritt 517160,50

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highest quality stainless steel measure jug - acid proof. Made of 1 mm stainless steel (EN1.4404). Intended for antibiotics, vaccines, chemicals and liquids. Manufactured in Sweden.

  • Highest quality in stainless steel.
  • Acid proof 316L/1.4404.
  • High quality straight graded measuring jugs.
  • Silver soldered handles to avoid gaps and places for dirt to hide and thus meet the highest standards of hygiene.

Specifications

Capacity (Metric) 0.5 L
Material Stainless Steel (316L)
Type Jug
Graduated Yes
Style Handled
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.