missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Sanitary Clamp Adapter, Clamp x NPT(M), Stainless Steel
Click to view available options
For Use With:
304L fitting clamp, 3/4 in. clamp, 1/8 in. NPT
Unit Size:
Each
Description
- Meet FDA requirements and 3A sanitary standards
- Compatible with standard 304L fittings clamps
- 316 stainless steel construction
- Ideal for pharmaceutical industry
- Suitable for use with corrosive acids and bases
Specifications
Specifications
| Material | Stainless Steel (316) |
| For Use With | 304L fitting clamp, 3/4 in. clamp, 1/8 in. NPT |
| For Use With (Application) | Pharmaceutical industry, corrosive acids and bases |
| Packaging Quantity | 10 Pack |
| Thread Size | 1/8 in. NPT |
| Product Type | Sanitary x NPT Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction