missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Stainless Steel Shaking Tray

Product Code. 11339914
Change view
Click to view available options
Dimensions (L x W):
457.2 x 762 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11339914 457.2 x 762 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11339914 Supplier Eppendorf™ Supplier No. M12829915
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these trays with Innova™ 44/44R stackable incubator shakers. New Brunswick Scientific™ Stainless Steel Shaking Trays are recommended for shaking full loads of flasks, 1L and larger, containing more than 20 % volume or with baffles.

  • Heavy-duty stainless steel shaking tray
  • 76 × 46cm
  • Universal platform
  • Not interchangeable with other 76 × 46 cm platforms
TRUSTED_SUSTAINABILITY

Specifications

Product Type Shaker
Dimensions (L x W) 457.2 x 762 mm
Length (Metric) 457.2 mm
Width (Metric) 762 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.