missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Stainless Steel Spatelmessers

Product Code. 10630483
Click to view available options
Length (Metric):
190 mm
230 mm
255 mm
320 mm
Length (Metric) Blade:
100 mm
130 mm
150 mm
200 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10630483

Brand: Usbeck Laborgeraete™ 3501

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Pk.
Product Type Spatelmesser
Length (Metric) Blade 100 mm
Handle Material Wood
Material Stainless Steel
Length (Metric) 190 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.