missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless Steel Collecting Pan with Outlet for Test Sieves

Product Code. 10278931 Shop All Retsch Products
Change view
Click to view available options
Diameter (Metric) Outer:
100 mm
150 mm
200 mm
203 mm
305 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
10278931 203 mm Each
10630652 200 mm Each
10239211 100 mm Each
10416041 150 mm Each
10135892 305 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10278931 Supplier RETSCH Supplier No. 69.420.3050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Collects resulting samples from test sieves. These stainless steel pans are compatible with multiple test sieves and sieve shakers, based upon the required diameter. Outlet allows draining of liquids during wet sieving.

  • Stainless steel
  • Outlet allows draining to occur during separation or sorting
  • Compatible with multiple test sieves, based upon diameter
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks with O-ring
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Type Collecting Pan With Outlet
Diameter (English) Outer 8 in.
Material Stainless Steel
For Use With (Equipment) Test sieves, Analytical Sieve Shaker AS 200 Digital
Height (Metric) 50.8 mm
Diameter (Metric) Outer 203 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.