missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Stainless Steel Tube Rack

Product Code. 10045364
Click to view available options
Positions:
24
48
Array:
4 x 12
4 x 6
Dimensions (L x W x H):
108mm x 72mm x 55mm
206mm x 72mm x 55mm
296mm x 100mm x 100mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10045364

Brand: Atrow™ 844061

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Usable in both hot and cold conditions. Atrow™ Stainless Steel Tube Rack is a range of tabletop tube holders made of sturdy stainless steel. The rack does not rust or float. Options are available to securely hold 12–24 hemolysis tubes in three different well sizes.

  • Tube diameters: 10–13mm, 16–20mm or 22–25mm
  • Positions: 12, 24 or 48 places
  • Array options: 1x12, 4x3, 4x6 or 4x12

Specifications

Product Type Test Tube Rack
Array 4 x 6
Holds Tubes (10 to 13 mm)
Material Stainless Steel
Positions 24
For Use With (Equipment) For Test Tube
Quantity 1 Each
Dimensions (L x W x H) 108mm x 72mm x 55mm
Diameter (Metric) Opening 13 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.