missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Stainless Steel Tube Rack

Usable in both hot and cold conditions. Atrow™ Stainless Steel Tube Rack is a range of tabletop tube holders made of sturdy stainless steel. The rack does not rust or float. Options are available to securely hold 12–24 hemolysis tubes in three different well sizes.

Brand:  Atrow™ 864121

Additional Details : Weight : 0.36000kg

 View more versions of this product

Product Code. 10300125

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Tube diameters: 10–13mm, 16–20mm or 22–25mm
  • Positions: 12, 24 or 48 places
  • Array options: 1×12, 4×3, 4×6 or 4×12
Specifications

Specifications

Test Tube Rack
Tubes (16 to 20 mm)
48
1 Each
20 mm
4 x 12
Stainless Steel
For Test Tube
296mm x 100mm x 100mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers