missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiter Plates

For safe and secure microtiter plate storage in chest freezers. Tenak™ Standard Racks for Microtiter Plates can be used with all freezer models.

Brand:  Tenak™ TE27134

Additional Details : Weight : 1.30000kg

 View more versions of this product

Product Code. 15200884

  • € 122.00 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • Provided with a locking rod to secure cryoboxes
  • Available in a range of heights
  • Can either be used as one plate per shelf or the plates can be stacked
  • Manufactured from stainless steel
Specifications

Specifications

Locking Rod
No
Stainless Steel
Chest freezer
135 x 92 x 398mm
398 mm
Standard Rack
For shelves 25mm high
Microtiter Plates
1 Pack
92 mm
135 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers