missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Chest Freezers, 25 mm Shelf Height

Product Code. 15220884 Shop All TENAK Products
Click to view available options
Holds:
Microtiterplates
Microtiterplates (21)
Microtiterplates (23)
Microtiterplates (25)
Microtiterplates (27)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15220884

Brand: Tenak™ TE27138

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainlesss Steel Standard Rack for chest freezers is designed to hold microtiterplates.

  • For use in chest freezers
  • Racks come with a locking rod to secure the cryoboxes
  • Constructed of stainless steel

Specifications

Includes Locking rod
Holds Microtiterplates
Material Stainless Steel
Positions 19
For Use With (Equipment) Chest Frseezers
Dimensions (L x W x H) 135 x 92 x 508 mm
Height (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.