missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 45 mm Shelf Height

Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.

Brand:  Tenak™ TE27426

Additional Details : Weight : 2.65000kg

 View more versions of this product

Product Code. 15230924

  • € 156.00 / Each
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

  • For use in upright freezers
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Constructed of stainless steel
Specifications

Specifications

6 x 4
Stainless Steel
360 x 135 x 279 mm
Microtiterplates (24)
Upright Freezers
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers