missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Upright Freezer, 75 mm Box Height
Shop All TENAK Products
Click to view available options
Holds:
Boxes
Array:
2 x 3
2 x 4
2 x 5
3 x 2
3 x 3
3 x 5
4 x 3
4 x 4
4 x 5
5 x 4
Unit Size:
Each
Description
- Measure the inside height and depth of your freezer when choosing the right rack
- Racks can be used with all freezer brands
- Constructed of stainless steel
Specifications
Specifications
| Array | 3 x 2 |
| Holds | Boxes |
| Material | Stainless Steel |
| Positions | 6 |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 280 x 139 x 240 mm |
| Height (Metric) | 75 mm (Box) |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion