missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Upright Freezer, 75 mm Box Height, with Boxes

Product Code. 15200684 Shop All TENAK Products
Click to view available options
Holds:
Boxes
Array:
2 x 3
2 x 4
2 x 5
3 x 2
3 x 3
3 x 4
3 x 5
4 x 3
4 x 4
4 x 5
5 x 4
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15200684

Brand: Tenak™ TE23172B

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard Rack fits into any upright freezer and can be used with all standard cryoboxes.

  • Measure the inside height and depth of your freezer when choosing the right rack
  • Racks can be used with all freezer brands
  • Constructed of stainless steel
  • Includes standard white cardboard boxes with 9 x 9 cell dividers

Specifications

Includes White cardboard boxes, 9 x 9 cell dividers
Array 3 x 3
Holds Boxes
Material Stainless Steel
Positions 9
For Use With (Equipment) Upright Freezers
Dimensions (L x W x H) 422 x 139 x 240 mm
Height (Metric) 75 mm (Box)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.