missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Racks for Microtiter Plates for Upright Freezers
Providing a complete range of storage for microtiter plates. Tenak™ Standard Racks for Microtiter Plates for Upright Freezers can be used with all freezer models.
€ 203.00 - € 233.00
Specifications
Product Type | Microtiter Plate Rack |
---|---|
Material | Stainless Steel |
Stackable | Yes |
For Use With (Equipment) | Microtiter Plates, Upright Freezers |
No. per Pack | 1 Pack |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15200934
|
Tenak™
TE27452 |
Plates (65) |
€ 220.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15230914
|
Tenak™
TE27402 |
Plates (52) |
€ 203.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15250974
|
Tenak™
TE27572 |
Plates (91) |
€ 233.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15280934
|
Tenak™
TE27468 |
Plates (70) |
€ 226.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- Manufactured from stainless steel
- Range of sizes available
Specifications
Microtiter Plate Rack | |
Yes | |
1 Pack |
Stainless Steel | |
Microtiter Plates, Upright Freezers | |
135 mm |