missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Standard Tubing Connectors, Steel
Variously sized, standard straight tubing connectors. Ismatec™ Standard Tubing Connectors, Steel are available in different diameters and lengths.
€ 66.85 - € 83.65
Specifications
Product Type | Standard Tubing Connector |
---|---|
Material | Steel |
Overall Length (Metric) | 25 mm |
Packaging Quantity | 6/Pk. |
Shape | Straight |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10194542
|
Ismatec™
ISM585A |
0.30mm I.D., 0.63 O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10266802
|
Ismatec™
ISM586A |
0.58mm I.D., 0.90mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Standard, non-reducing.
- Designed for Ismatec™ pump tubing.
- Available in different lengths and diameters.
- Steel construction.
Specifications
Standard Tubing Connector | |
25 mm | |
Straight |
Steel | |
6/Pk. |