missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Sterifix™ Neonat Infusion Filter
Description
- 0.2 μm Supor™ membrane
- Effective filtration area of 1.65 cm²
- Priming volume of 0.55 mL
- PVC-free
- Flow rate (aqua dist.) greater than 2 mL/min
- Pressure resistant to 2 bar (burst pressure filter housing 5.2 bar)
- Connection lines with Luer Lock fittings and 1 slide clamp
- Filter use for up to 24 hours
- Reliable air venting regardless of position
- Manufactured from polyethersulfone (PES)
- Helps to prevent particulate contamination by retaining particles greater than 0.2 μm
- Reduces microbiological contamination by retaining bacteria and fungi
- Reduces the risk of medical error
- Reliable air venting regardless of position
- High throughput
Specifications
Specifications
| Pore Size | 0.2 μm |
| Filtration Area | 1.65 cm2 |
| For Use With (Application) | Filtration of bacteria, fungi, particles |
| Pressure Rating | 2 bar |
| Quantity | 50/Pk. |
| Type | Infusion Filter |
| Volume (Metric) | 0.55 mL (Priming Volume) |
| Diameter (Metric) | Tubing 1 x 2.35 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?