missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- End tip contains free-flowing powders within the probe
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) probe is heat sealed in individual polyethylene bag
- Available in two convenient lengths
- Used by pharmaceutical, food, cosmetic and chemical companies
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Product Type | Powder Sampler |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 4 oz. |
| Capacity (Metric) | 125 mL |
| Sterility | Sterile |
| Quantity | 20/Pk. |
| Length (English) | 24.25 in. |
| Length (Metric) | 61.5 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?