missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Powder Probe Samplers

Product Code. 16642824 Shop All SP Scienceware Products
Change view
Click to view available options
Capacity (Metric):
125 mL
200 mL
Length (Metric):
61.5 cm
96.5 cm
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) unitSize
16642824 200 mL 96.5 cm Pack of 20
16632824 125 mL 61.5 cm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16642824 Supplier Bel-Art™ Supplier No. F369751000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Samplers are ideal for taking a cross sectional sample through a bulk powder.

  • End tip contains free-flowing powders within the probe
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) probe is heat sealed in individual polyethylene bag
  • Available in two convenient lengths
  • Used by pharmaceutical, food, cosmetic and chemical companies
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Powder Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 6.8 oz.
Capacity (Metric) 200 mL
Sterility Sterile
Quantity 20/Pk.
Length (English) 38 in.
Length (Metric) 96.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.