missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene SteriPlast™ Sampling Tube

Product Code. 10554273 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
90 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10554273 90 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10554273 Supplier Buerkle™ Supplier No. 62060101

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Polypropylene SteriPlast™ Sampling Tube with removable handle and tightly closing sealing cover.

  • Polypropylene, blue transparent
  • Sterile, packed separately
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampling Tube
Material Polypropylene
Autoclavable Autoclavable
Description Packed separately
Handle Type 24 cm long handle
Capacity (Metric) 90 mL
Sterility Sterile
Color Blue Transparent
Dimensions (L x W) 80 x 43 mm
Height (Metric) 80 mm
Length (Metric) 244 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.