missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Stirrer Bearings
Click to view available options
For Use With (Equipment):
Shaft, 10 mm dia.
Shaft, 16 mm dia.
Model:
HA 10
HB 10
HB 16
Unit Size:
Each
Description
- Made of precision calibrated glass tube
- Bearing surface ground and polished
- Interchangeable
- Material: DURAN™
Specifications
Specifications
| For Use With (Equipment) | Shaft, 10 mm dia. |
| Model | HA 10 |
| Material | Duran Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction