missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Stopcocks, Straight Bore, with PTFE Plug

Product Code. 10777561
Click to view available options
Plug Bore:
1.5 mm
4 mm
6 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10777561

Brand: Lenz Laborglasintrumente 02161201

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN 12541-1
  • With PTFE plug and screwthread retaining device
  • One straight bore
  • Material: borosilicate glass 3.3
  • Leakage rate acc. to DIN 12540-1

Specifications

Plug Bore 1.5 mm
Material Borosilicate Glass (3.3)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.