missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Storage Tank Frame
Shop All Merck Products
Click to view available options
Capacity (Metric):
25 L
Unit Size:
Each
Description
A broad range of pure and ultrapure water purification systems and services designed for scientists working in pharmaceutical, clinical, academic, industrial, research and government laboratories — in both validated and non-validated environments.
Specifications
Specifications
| Capacity (Metric) | 25 L |
| For Use With (Equipment) | Milli-Q IQ 7003/7005/7010/7015 Systems |
| Type | Storage Tank Frame |
| Includes | Water Purification System Replacement Parts |
| Electrical Requirements | Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10% |
Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction