missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Straight Compression Union

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

Brand:  Cole-Parmer™ 31406-02

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11835413

Quantity Price
1 € 20.27 / Each
10 € 18.33 / Each
Estimated Shipment
03-06-2021
Add to basket


Description

Description

  • Very good chemical resistance.
  • Rates to 220psi at 77°F (25°C).
  • Usable from 32 to 212°F (0 to +100°C).
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications

Specifications

200°F
220 psi
Stainless Steel
-40°F
1/4 in.
1/4 in.
93°C
Autoclavable
Straight Union Compression Fitting
-40°C
1/4 in.
Autoclave, Ethylene Oxide or Gamma
Videos
SDS
Documents