missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Straight Male Pipe Adapter Compression Fitting

Product Code. 11815463
Click to view available options
Tubing Size:
1/2 in.
3/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11815463

Brand: Cole-Parmer™ 3140636

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

  • Very good chemical resistance.
  • Rates to 220psi at 77°F (25°C).
  • Usable from 32 to 212°F (0 to +100°C).
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.

Specifications

Autoclavable Autoclavable
Material Stainless Steel (316)
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Tubing Size 3/8 in.
Port Size 3/8 in.
Sterilization Method Autoclave, Ethylene Oxide or Gamma
Maximum Pressure 220 psi
Max. Operating Temperature (English) 200°F
Max. Operating Temperature (Metric) 93°C
Product Type Compression x NPT(M) Pipe Adapter
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.