missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Street Hoody Jacket 7403-Nachtblau
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Light softshell jacket uvex perfect
- Color: black/blue
- Material: 94% polyester, 6% spandex inside: 100% polyester, mesh
- Breathable, water and wind repellent material, detachable sleeves, stand-up collar, reflective uvex logo
- Reflective piping
- Sizes: S-XXXL
- Care instructions: - 30°C washable, impossible are chlorinate and - tumbler drying - ironing 1 point
Specifications
Size | 6X-Large |
Gender | Men's |
Color | Blue |
Closure Type | Zipper |
Disposable | No |
Thickness | 260 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'