missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Subframe Adjustable In Height Up To 500 mm, For If110Bw
Shop All Memmert Products
Click to view available options
Height (Metric):
500 mm
Unit Size:
Each
Description
- Adjustable Subframe
- Memmert Oven size 30 to 75: height 600mm
- Size 110 to 450: height 500mm
Specifications
Specifications
| For Use With (Equipment) | Models U, UF TS, UNpa, S, I, ICP, IPP, IPS, HPP, ICH, Models 110 and 160 |
| Type | Subframe |
| Length (English) | 22 in. (Size 110 to 160), 26 in. (Size 30 to 75) |
| Length (Metric) | 560 mm (Size 110 to 160), 660 mm (Size 30 to 75) |
| Height (Metric) | 500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction